Motion
AM350C-F04C
Mist Separator - AM, 0.3 µm, 53 scfm, 0.5000 in Ports, Auto Drain (Normally Closed) Drain, Metal Bowl With Sight Glass
Mi Item #05728212
MFR #AM350C-F04C
Price$124.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mist Separator - AM, 0.3 µm, 53 scfm, 0.5000 in Ports, Auto Drain (Normally Closed) Drain, Metal Bowl With Sight Glass
Mi Item #05728212
MFR #AM350C-F04C

Mfr description
AM350C-F04C MIST SEPARATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.95/each

Specifications

Dimensions

  • Body Size
    350C
  • Port Size
    0.5000 in
  • Weight
    0.9 kg

Details

  • Additional Details
    Optional element life indicator | ISO9573-1 air quality class: 2 | - | 3
  • Body Material
    Aluminum
  • Bowl Options
    Metal Bowl With Sight Glass
  • Country of Origin
    JP
  • Drain Method
    Auto Drain (Normally Closed)
  • Drain Type
    Auto Drain (Normally Closed)
  • Efficiency Rating
    0.3 µm
  • Element Material
    Coalescing
  • Element Type
    Coalescing
  • Filter Rating
    0.3 μm
  • Filter Type
    Mist Separator
  • Flow Rate
    1500 l/min
  • Fluid Comp
    Compressed Air
  • Included Options
    Element Service Indicator, N.C. Auto Drain
  • Material
    Aluminum
  • Maximum Air Flow
    53 scfm
  • Maximum Flow Rate
    53 scfm, 1500 l/min
  • Micron Rating
    0.3 µm
  • Port Gender
    Female
  • Seal Material
    NBR
  • Series
    AM
  • Standards Met
    ISO9573-1
  • Thread Standard
    G
  • Type
    Coalescing Mist Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)