Motion
PFM711S-N7L-B-M

SMC CORP OF AMERICA
PFM711S-N7L-B-M

PFM DIGITAL FLOW SWITCH with Integrated Display
MI ITEM #05728228
MFR #PFM711S-N7L-B-M
Price$282.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PFM711S-N7L-B-M

PFM DIGITAL FLOW SWITCH with Integrated Display
MI ITEM #05728228
MFR #PFM711S-N7L-B-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$282.21/each

Specifications

Dimensions

  • Port Size
    1/4 in. diameter One-touch fitting
  • Weight
    0.63 lbs

Details

  • Country of Origin
    JP
  • Display
    Integrated
  • Piping Entry Direction
    Bottom
  • Rated Flow Range
    2 to 100 (50) L/min
  • Series
    PFM

Overview

Mfr description
PFM711S-N7L-B-M 2-COLOR DIGITAL FLOW
  • Flow ranges (lpm): 0.2-10, 0.5-25, 1-50, 2-100
  • Port sizes: 1/8 or 1/4 (rc, NPT, G): ø4, ø6, ø8 or ø1/4" one-touch fittings
  • Rated pressure range (kPa): -70 to 750
  • Output options: NPN/PNP, 1-5V, 4-20mA
  • Accuracy: ±3% F.S. (display); ±5% F.S. (analog out)
  • Repeatability: ±1% F.S.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought