Motion
KT354220C3
Needle Roller Bearing - 35 mm Bore, 42 mm OD, 20 mm Width
Mi Item #05728256
MFR #KT354220C3
Price$29.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 35 mm Bore, 42 mm OD, 20 mm Width
Mi Item #05728256
MFR #KT354220C3

Mfr description
KT35X42X20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.72/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    20 mm
  • Weight
    89.29 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    27400 N
  • Long Description
    The KT354220C3 Needle Roller Bearing features a 35 mm bore diameter, 42 mm outside diameter, 20 mm overall width, and 89.29 lb weight, making it suitable for high-capacity industrial drives, construction machinery, and heavy rotating equipment.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT354220C3
  • Max Rpm
    14000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    42300 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)