Motion
VCAM-7
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 0.4375 in, Shank Thread Size: 7/16-20, Self-Lubricating
MI ITEM #05728326
MFR #VCAM-7
List Price$71.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 0.4375 in, Shank Thread Size: 7/16-20, Self-Lubricating
MI ITEM #05728326
MFR #VCAM-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$71.75/each for your price

Overview

Mfr description
VCAM-7 MALE ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    7/16-20
  • Thread Direction
    Right Hand
  • Misalignment Angle
    17 º
  • Thread Type
    UNF-3A
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Alloy Steel
  • Ball Material
    Alloy Steel
  • Radial Static Load Capacity
    8054 lbf
  • Head Diameter
    1.1250 in
  • Head Width
    0.4060 in
  • Overall Height
    2.6875 in
  • Series
    VCAM
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029044793
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    0.15 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    7/16-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text