Motion
SS8
Receptacle Wall Plate - Duplex Opening, Number of Gangs: 1, Stainless Steel Material, Silver Color
MI ITEM #05728336
MFR #SS8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Receptacle Wall Plate - Duplex Opening, Number of Gangs: 1, Stainless Steel Material, Silver Color
MI ITEM #05728336
MFR #SS8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SS8 WALL PLATE 1G DPLX RECP SS

Specifications

  • Plate Opening Shape
    Duplex
  • Number Of Gangs
    1
  • Material
    Stainless Steel
  • Weather Resistance
    Not Weather Resistant
  • Size
    Standard
  • Color
    Silver
  • Finish Coating
    Brushed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text