Motion
7010362373

3M
7010362373

Paper Disc - 6 in Disc Diameter, Silicon Carbide Abrasive Material, Paper Backing Material, 320 Grit, Gray Color
Mi Item #05728409
MFR #7010362373
Price$168.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010362373

Paper Disc - 6 in Disc Diameter, Silicon Carbide Abrasive Material, Paper Backing Material, 320 Grit, Gray Color
Mi Item #05728409
MFR #7010362373

Mfr description
27893 DISC 426U 6XNH 175/RL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for general purpose sanding on wood, metal, plastic, dry wall, fiberglass, glass, clear coat, and ceramic
  • Open coat construction provides aggressive cut and reduced loading
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.41/each

Specifications

Dimensions

  • Backing Weight
    A-Weight
  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Application
    Finishing, Lacquer Sanding, Orbital Sanding, Sanding, Scuffing, Sealant Removal, Surface Preparation, Varnish Stripping
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Paper
  • Coat Type
    Open Coat
  • Color
    Gray
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grit Number
    320
  • Manufacturer Package Quantity
    1050
  • Manufacturer Stock Number
    60440232407
  • Manufacturer Upc Number
    00051141278933
  • Material Application
    Ceramic, Clear Coat, Dry Wall, Fiberglass, Glass, Metal, Plastic, Wood
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00051141278933
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)