Motion
FF-1
Uncorded Ear Plugs, 30dB Rated, Disposable Cylinder Shape, PK 200
Mi Item #05728478
MFR #FF-1
Price$39.63/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Uncorded Ear Plugs, 30dB Rated, Disposable Cylinder Shape, PK 200
Mi Item #05728478
MFR #FF-1

Mfr description
FF-1 UNCORDED PLUGS, POLYBAG
  • Significantly Softer - You can feel that FirmFit is softer when you hold it.
  • Less Pressure - FirmFit exerts less expansion pressure on the ear canal
  • Great Protection - NRR 30dB provides excellent protection in most medium-to-high noise environments.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.63/bx

Specifications

Details

  • Attachment Type
    Uncorded
  • Disposable
    Yes
  • Insertion Method
    Roll Down
  • Noise Reduction Rating Nrr
    30 dB
  • Package Quantity
    200
  • Plug Color
    Orange
  • Plug Material
    Foam
  • Plug Shape
    Cylinder
  • Product Line
    FirmFit™
  • Standards Met
    CSA Class AL, ANSI S3.19-1974
  • UPC_NO
    033552021094
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)