Motion
FF-30-PB
Corded, Paperbag, UOM = BX, 100 Pairs per Box, 10 Boxes per Case, 1000 Pairs per Case
Mi Item #05728481
MFR #FF-30-PB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corded, Paperbag, UOM = BX, 100 Pairs per Box, 10 Boxes per Case, 1000 Pairs per Case
Mi Item #05728481
MFR #FF-30-PB

Mfr description
FF-30-PB CORDED PLUGS, PAPER BAG
  • Significantly Softer - You can feel that FirmFit is softer when you hold it.
  • Less Pressure - FirmFit exerts less expansion pressure on the ear canal
  • Great Protection - NRR 30dB provides excellent protection in most medium-to-high noise environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Attachment Type
    Corded
  • Cord Color
    Blue
  • Noise Reduction Rating Nrr
    30 dB
  • Package Quantity
    100
  • Plug Color
    Orange
  • Plug Material
    PVC Foam
  • Plug Shape
    Barrel
  • Product Line
    FirmFit™
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)