Specifications
Dimensions
- Port Size1/4 in
Details
- Flow Direction4-Way
- Number Of Positions2
- Number Of Solenoids1
- Piping TypeBase Mounted Plug-in
- Solenoid Electrical EntryPlug Connector
Overview
Mfr description
VFS2100-BFZ-02T VALVE SGL PLUG-IN BASE