Specifications
Dimensions
- End 1 Size1/4 in
Details
- Adapter TypePlug
- End 1 StyleMale Pipe
- End 1 Thread1/4-18 NPTF
- End 2 StyleNon Applicable
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- PlatingTrivalent Zinc
- Series5406
Overview
Mfr description
5406-P-04-VS FITTING