Motion
78-500-10

RONCO SAFETY
78-500-10

Flexsor ™ General Purpose Work Gloves - Small Size, Polyurethane Coateed Nylon Material
MI ITEM #05728944
MFR #78-500-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RONCO SAFETY
78-500-10

Flexsor ™ General Purpose Work Gloves - Small Size, Polyurethane Coateed Nylon Material
MI ITEM #05728944
MFR #78-500-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
78-500 GR10 GLOVE
  • Seamless, soft, flexible, AZO and Benzidine free

Specifications

  • Glove Size
    XL or Size 10
  • Material
    Polyurethane Coateed Nylon
  • Material Type
    General Purpose Gloves
  • Lining Material
    Nylon
  • Application
    Detailed Assemby, installation, packing & inspection
  • Color
    Black
  • UPC_NO
    00628670507164

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text