Specifications
Dimensions
- Glove SizeXS or Size 6
Details
- ColorBlack
- Leather GradeNo Grade Listed
- Leather Material TypeLeather
- Lining MaterialNylon
- Material TypeLeather Palm Gloves
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)