Motion
EN2803DX10

LIFT-ALL
EN2803DX10

3"X 10'ENDLESS 2-PLY WEBMASTER 1600 POLYESTER WEB SLING
Mi Item #05728971
MFR #EN2803DX10
Price$126.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN2803DX10

3"X 10'ENDLESS 2-PLY WEBMASTER 1600 POLYESTER WEB SLING
Mi Item #05728971
MFR #EN2803DX10

Mfr description
EN2-803DX10 ' X 10 SLING 2 PLY WEBMASTER
  • Polyester webbing stretches less for better control
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.78/each

Specifications

Dimensions

  • Sling Length
    10 ft
  • Weight
    7.82 lbs
  • Width
    3 in

Details

  • Basket Capacity 90
    32600 lbs
  • Choker Capacity
    13000 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886267216
  • Material
    POLYESTER
  • Nominal Break Strength
    16300 lbs
  • Plies
    2
  • Product Class
    1J
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886267216
  • Vertical Capacity 90
    16300 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)