Motion
GR8300214.00

GROVE GEAR
GR8300214.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.2500 in Output Size, Double Output, 56C Frame
MI ITEM #05729044
MFR #GR8300214.00
Price$3,053.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8300214.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.2500 in Output Size, Double Output, 56C Frame
MI ITEM #05729044
MFR #GR8300214.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,053.97/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in, 15.88 mm
  • Case Size
    830
  • Center Distance
    3.0000 in
  • Housing Height
    8.8800 in
  • Housing Length
    8.8800 in, 225.55 mm
  • Input Size
    0.6250 in
  • Keyway Size
    3/16 x 3/32 in
  • Length
    8.8800 in, 225.55 mm
  • Manufacturer Reducer Size
    830
  • Maximum Output RPM
    29 rpm
  • Maximum Output Torque
    2413 in/lb;272.633 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    60:1
  • Output Size
    1.2500 in
  • Overhung Load
    2170 lbs
  • Ratio
    60:1
  • Service Factor
    1
  • Shaft Diameter
    1.2500 in
  • Weight
    68 lbs

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    1.637 hp
  • Horsepower Rating Normal Duty
    1.637 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-BMQ830-60-D-56
  • Max Input Horsepower
    1.637 hp
  • Mounting Type
    Base
  • Output
    1.117 hp;0.833 kw
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Double
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    9652.65 N, 2170 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    2413 in-lbs;272.633 Nm

Overview

Mfr description
GR-BMQ830-60-D-56 HI-VOL SNGL WRM REDUCE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought