Motion
TIGEAR-2 E-Z KLEEN REDUCER-WHITE

DODGE
TIGEAR-2 E-Z KLEEN REDUCER-WHITE

TIGEAR-2 E-Z KLEEN REDUCER-WHITE
MI ITEM #05729097
MFR #TIGEAR-2 E-Z KLEEN REDUCER-WHITE
Price$4,069.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 E-Z KLEEN REDUCER-WHITE

TIGEAR-2 E-Z KLEEN REDUCER-WHITE
MI ITEM #05729097
MFR #TIGEAR-2 E-Z KLEEN REDUCER-WHITE

Mfr description
26QZ60H14WP WHITE EPOXY PAINT REDUCER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,069.15/each

Specifications

Dimensions

  • Bore Diameter
    Output 1.438 in
  • Bore Length
    6.62 inch
  • Case Size
    26
  • Center Distance
    2.63 in
  • Nominal Ratio
    60 : 1
  • Overhung Load
    1610 lbf
  • Ratio
    60:1

Details

  • Additional Details
    40A60R14 TIGEAR-2 REDUCER
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower Rating Normal Duty
    Output 0.72 hp
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    4.250 hp
  • Output
    Hollow
  • Output Bore Type
    Right
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Paint Type
    White Epoxy
  • Product Compatibility
    NEMA Motor, 140TC Frame
  • Sealing Type
    Two-Piece Harsh Duty
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    1.57 horsepower
  • Torque Rating (in-lb)
    Output 1547 inch pound (pound inch)
  • UPC_NO
    782476223311

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)