Motion
451S-07
Cut Resistant Gloves - Size Small, Acrylic Liner
Mi Item #05729100
MFR #451S-07
Price$4.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Gloves - Size Small, Acrylic Liner
Mi Item #05729100
MFR #451S-07

Mfr description
451S-07 ATLAS FIT THERMO SMALL GLOVE
  • Coated palm
  • Elasticated cuff
  • Rough finish over entire surface
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.07/each

Specifications

Dimensions

  • Glove Size
    Small

Details

  • Color
    Gray
  • Cuff Type
    Elastic Cuff
  • Description Keyword
    Latex Coated Palm & Fingers
  • Hand Type
    Pair
  • Material
    Cotton, Polyester, Seamless knit, Acrylic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)