Motion
5S112112F
1-3/4" x 1-3/4" Stainless Steel Two-Piece Split Clamp-Type Rigid Shaft Couplings High Strength
Mi Item #05729389
MFR #5S112112F
Price$600.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/4" x 1-3/4" Stainless Steel Two-Piece Split Clamp-Type Rigid Shaft Couplings High Strength
Mi Item #05729389
MFR #5S112112F

Mfr description
5S112112F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$600.59/each

Specifications

Dimensions

  • Bore Diameter
    1.7500 in
  • Outside Diameter
    3.0000 in
  • Screw Size
    5/16-24 x 1
  • Screw Thread Size
    5/16-24 x 1
  • Weight
    5.56 lb

Details

  • Country of Origin
    USA
  • Material
    Stainless Steel
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    303 Stainless Steel
  • Series
    Signature
  • UPC_NO
    662786016950
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)