Motion
MY3M25TN-100H-M9PWSAPC

SMC CORP OF AMERICA
MY3M25TN-100H-M9PWSAPC

MY3 RODLESS CYLINDER with 25 mm Bore Size
MI ITEM #05729539
MFR #MY3M25TN-100H-M9PWSAPC
List Price$698.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY3M25TN-100H-M9PWSAPC

MY3 RODLESS CYLINDER with 25 mm Bore Size
MI ITEM #05729539
MFR #MY3M25TN-100H-M9PWSAPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$698.96/each for your price

Overview

Mfr description
MY3M25TN-100H-M9PWSAPC CYL, RODLESS,
  • Bore sizes: 16, 25, 40, 63 mm
  • Stroke lengths: 100, 200, 300, 400, 500, 600, 700, 800, 900, 1000, 1200, 1400, 1600, 1800, 2000, 3000 mm
  • Minimum operating pressure: 0.15 ~ 0.20 MPa (22 ~ 29 psi)
  • Speed: 80~1000 mm/sec (w/o stroke adjustment bolt), 80~1500 mm/sec (external shock absorber)
  • Long stroke option: up to 3000 mm (XB11)
  • Auto switch capable

Specifications

  • Series
    MY3
  • Country of Origin
    JP
  • Cylinder Style
    Mechanically Jointed
  • Guide Type
    Slide Bearing Guide
  • Bore Diameter
  • Additional Details
    The MY3* Rodless Cylinders have a one-piece carriage and piston that runs its entire stroke length housed with an inner seal belt to maintain air pressure combined with an outer dust seal band to protect from contaminants. This design offers a compact footprint compared to rod-style cylinders and features a low profile. The integrated slide bearing internal guide provides lateral stability protecting it from side load impacts. Air cushions are standard and external shock absorbers are optional.
  • Stroke
  • Cushion Type
    Air Cushion
  • Piston Action
    Double-Acting
  • Port Thread Standard
    NPT
  • Port Size
    1/8 NPT
  • Auto-Switch
    M9PW - Solid State, 2-Color Indication, 3 Wire PNP, Horizontal
  • Lead Wire Prewire Connector
    SAPC - (0.5 m Cord Length, M8-3 Pin Connector)
  • Port Gender
    Female
  • Stroke Adjuster Type
    H = (Left: High Load Shock Absorbers + Adjustment Bolts), (Right: High Load Shock Absorbers + Adjustment Bolts)
  • Number Of Auto Switches
    2
  • Operating Temperature Range
    41 to 140 °F
  • Overall Height
    45 mm
  • Overall Width
    65 mm
  • Overall Length
    278 mm
  • Operating Pressure Range
    22 to 102 psi
  • Minimum Operating Pressure
    22 psi
  • Maximum Operating Pressure
    102 psi
  • Proof Pressure
    152 psi
  • Seal Kit
    MY3B25-PS
  • Manufacturer Catalog
  • Product Type
    Rodless Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text