Motion
24S-24FJX-SS

GATES RUBBER CO
24S-24FJX-SS

Hose End - Stainless Steel Material, 1-1/2 in Hose ID
Mi Item #05729548
MFR #24S-24FJX-SS
Price$726.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24S-24FJX-SS

Hose End - Stainless Steel Material, 1-1/2 in Hose ID
Mi Item #05729548
MFR #24S-24FJX-SS

Mfr description
24S-24FJX-SS CRIMP ON FITTING
  • Stainless steel couplings last longer than standard couplings so you can avoid replacing an entire assembly before the hose itself needs replacement; Fortified with 316 grade stainless steel, these longer maintence intervals mean more value for your dollar; Gates Stainless Steel stems are available in the B series for braided hose or the S series for spiral-wire;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$726.51/each

Specifications

Dimensions

  • Dash Size
    24
  • End 1 Size
    1.8750 in
  • End 2 Size
    1.5000 in
  • Hex Body
    2.0000 in
  • Hex Size
    2.0000 in
  • Hose Cut-Off Factor
    2.4800 in, 63 mm
  • Hose Dash Size
    24
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1.5000 in, 38.10 mm
  • Length
    6.0000 in
  • Overall Length
    6 in
  • SAE Size
    -24
  • Size
    1.8750 in
  • Thread Size
    1-7/8-12
  • Thread Size 1
    1 7/8-12
  • Weight
    2 lb
  • Width
    2.0000 in

Details

  • Additional Details
    Gates Stainless Steel Couplings are ideal for use in corrosive conditions such as salt spray in marine operations, caustic chemicals in agriculture applications, frequent wash downs in food and beverage processing and other harsh environments.
  • Application
    Marine, Agriculture, Food & Beverage, Corrosive Environments
  • Compatible Hose Series
    S
  • Configuration
    Straight
  • Connection 1 Short Name
    FJX
  • Connection Type
    JIC 37° Flare
  • Country of Origin
    KR
  • End 1 Style
    JIC 37° Flare
  • End Type 1
    FJX
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Type
    JIC 37° Flare
  • For Use With
    EFG3K, EFG4K, EFG5K, EFG6K, M4K, M4KL
  • Manufacturer Catalog Number
    G18170-2424
  • Manufacturer Compatibility
    Gates spiral-wire
  • Manufacturer Upc Number
    770075457091
  • Material
    Stainless Steel
  • Mating Angle
    37 °
  • Plating
    Uncoated
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Material
    Metal
  • Seal Type
    Mated Angle
  • Seated Angle
    37 °
  • Style
    Straight
  • Swivel
    Yes
  • Thread Angle
    60 °
  • Thread Standard
    FJX
  • Thread Type
    JIC 37 °Flare
  • Type
    Female JIC Swivel
  • UPC_NO
    770075457091
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)