Motion
NCQ2B32-40DZ-XB6

SMC CORP OF AMERICA
NCQ2B32-40DZ-XB6

Compact Cylinder - Standard Type, 32 mm Bore, 40 mm Stroke
MI ITEM #05729550
MFR #NCQ2B32-40DZ-XB6
Price$64.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCQ2B32-40DZ-XB6

Compact Cylinder - Standard Type, 32 mm Bore, 40 mm Stroke
MI ITEM #05729550
MFR #NCQ2B32-40DZ-XB6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$64.01/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    40 mm

Details

  • Additional Details
    Standard double acting, single rod version of the NCQ2 compact cylinder. The NCQ2 is available in bore sizes from 12mm to 100mm. It comes standard with male or female piston rod threads. For mounting flexibility, it is possible to mount auto switches on any of the 4 surfaces.
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    NCQ2
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through Hole
  • Options
    Heat Resistant
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    NCQ2-Z

Overview

Mfr description
NCQ2B32-40DZ-XB6 COMPACT CYLINDER,
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
  • Mountings include: Through hole (standard), threaded, clevis, foot, head flange and rod flange
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought