Motion
FGDTA-03-B010T-B

SMC CORP OF AMERICA
FGDTA-03-B010T-B

INDUSTRIAL FILTER
MI ITEM #05729554
MFR #FGDTA-03-B010T-B
Price$559.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
FGDTA-03-B010T-B

INDUSTRIAL FILTER
MI ITEM #05729554
MFR #FGDTA-03-B010T-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$559.52/each

Specifications

Dimensions

  • Element Length
    250 mm
  • Port Size
    3/8 BSPT
  • Weight
    3.385 kg

Details

  • Country of Origin
    JP
  • Element Type
    Sintered Metal, Bronze Material
  • Filter Rating
    10 µm
  • Included Options
    Bracket
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Flouroresin
  • Series
    FG
  • Thread Standard
    Rc

Overview

Mfr description
FGDTA-03-B010T-B INDUSTRIAL FILTER
  • Industrial filter
  • Suitable for low flow rate, low pressure filtration
  • Can be used with a wide range of fluids
  • Antistatic specifications, FGDE, FGDF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought