Motion
32S-32FJX-SS

GATES RUBBER CO
32S-32FJX-SS

Back Bone - Stainless Steel Material, 2 in Hose ID, Female
MI ITEM #05729565
MFR #32S-32FJX-SS
Price$1,615.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
32S-32FJX-SS

Back Bone - Stainless Steel Material, 2 in Hose ID, Female
MI ITEM #05729565
MFR #32S-32FJX-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,615.90/each

Specifications

Dimensions

  • Dash Size
    32
  • End 1 Size
    2.0000 in
  • End 2 Size
    2.0000 in
  • Hex Body
    2.6300 in
  • Hex Size
    2.6300 in
  • Hose Cut-Off Factor
    2.8500 in, 72.40 mm
  • Hose Dash Size
    32
  • Hose Diameter
    2.0000 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • Length
    6.6800 in
  • SAE Size
    -32
  • Size
    2.0000 in
  • Stem Length
    3.8300 in
  • Thread Size
    2-1/2-12
  • Thread Size 1
    2 1/2-12
  • Weight
    3.58 lbs
  • Width
    2.6300 in

Details

  • Additional Details
    Gates Stainless Steel Couplings are ideal for use in corrosive conditions such as salt spray in marine operations, caustic chemicals in agriculture applications, frequent wash downs in food and beverage processing and other harsh environments.
  • Application
    Marine, Agriculture, Food & Beverage
  • Compatible Hose Series
    S
  • Configuration
    Straight
  • Connection 1 Short Name
    FJX
  • Connection 2 Short Name
    S
  • Connection Type
    JIC 37° Flare
  • Country of Origin
    US
  • End 1 Style
    JIC 37° Flare
  • End Gender
    Female
  • End Type 1
    FJX
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37° Flare
  • For Use With
    EFG3K, EFG4K, EFG5K, EFG6K, M4K, M4KL
  • Manufacturer Catalog Number
    G18170-3232
  • Manufacturer Compatibility
    Gates crimp specific
  • Manufacturer Upc Number
    770075600756
  • Material
    Stainless Steel
  • Mating Angle
    37 °
  • Plating
    Uncoated
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Material
    Metal
  • Seal Type
    Mated Angle
  • Seated Angle
    37 °
  • Style
    Straight
  • Swivel
    Yes
  • Thread Angle
    60 °
  • Thread Standard
    FJX
  • Thread Type
    JIC 37 °Flare
  • Type
    JIC Female Swivel
  • UPC_NO
    770075600756

Overview

Mfr description
32S-32FJX-SS CRIMP ON FITTING
  • Stainless steel couplings last longer than standard couplings so you can avoid replacing an entire assembly before the hose itself needs replacement; Fortified with 316 grade stainless steel, these longer maintence intervals mean more value for your dollar; Gates Stainless Steel stems are available in the B series for braided hose or the S series for spiral-wire;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought