Motion
LRT101412S
Inner Ring - 10 mm Bore, 14 mm OD, High Carbon Steel
MI ITEM #05729908
MFR #LRT101412S
Price$19.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 10 mm Bore, 14 mm OD, High Carbon Steel
MI ITEM #05729908
MFR #LRT101412S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.09/each

Specifications

Dimensions

  • Bore Diameter
    10 mm
  • Outside Diameter
    14 mm
  • Overall Width
    12 mm

Details

  • Bearing Material
    High Carbon Steel
  • Bore Type
    Straight
  • Long Description
    The LRT101412S is an inner ring with a 10 mm bore diameter, 14 mm outside diameter, and 12 mm overall width; weight is not specified in the provided data.
  • Manufacturer Product Page
  • Material
    High Carbon Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT

Overview

Mfr description
LRT101412S INNER RACE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text