Motion
FF9768-12S
Aeroquip FF9768 Series Spare Part Bulkhead Nut
Mi Item #05729960
MFR #FF9768-12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FF9768 Series Spare Part Bulkhead Nut
Mi Item #05729960
MFR #FF9768-12S

Mfr description
FF9768-12S ADAPTER
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • Height
    1.50 in
  • Length
    0.41 in
  • Overall Length
    0.41 in
  • Weight
    0.10 lb
  • Width
    1.50 in

Details

  • Adapter Type
    Bulkhead Nut
  • Description Keyword
    3/4 in
  • Manufacturer Catalog Number
    FF9768-12S
  • Manufacturer Upc Number
    678146190352
  • Material
    Carbon steel
  • Type
    Bulkhead Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)