Motion
VF3133-5YOD1-02F

SMC CORP OF AMERICA
VF3133-5YOD1-02F

Pilot Operated 5 Port Solenoid Valve
MI ITEM #05729969
MFR #VF3133-5YOD1-02F
Price$93.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VF3133-5YOD1-02F

Pilot Operated 5 Port Solenoid Valve
MI ITEM #05729969
MFR #VF3133-5YOD1-02F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$93.01/each

Specifications

Dimensions

  • Port Size
    1/4 in
  • Port Sizes
    1/4 BSPP

Details

  • Actuation
    Piloted Solenoid
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manual Operation Type
    Push-Turn Locking (Slotted)
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Series
    VF
  • Solenoid Electrical Entry
    DIN Terminal without Connector
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
VF3133-5YOD1-02F VALVE, PILOT, BODY
  • 5 port
  • Body ported & base mounted types
  • Built-in full-wave rectifier (AC)
  • Power consumption : 1.55W standard, 0.55W with power saving circuit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought