Specifications
Dimensions
- Bore Diameter3.9370 in
Details
- ActuationDouble Acting
- Body OptionTie-Rod Construction
- Body TypeTie-Rod
- Cylinder StyleTie-Rod
- Operating Pressure Range1 to 21.76 psi, 0.15 MPa, 145 psi
- Product TypeTie Rod Air Cylinders
- SeriesCPA2
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)