Motion
11207 TN9

SKF
11207 TN9

Self-aligning Ball Bearing - Straight, 35 mm ID, 72 mm OD, 52 mm Width, Open, CN
Mi Item #05730164
MFR #11207 TN9
Price$342.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
11207 TN9

Self-aligning Ball Bearing - Straight, 35 mm ID, 72 mm OD, 52 mm Width, Open, CN
Mi Item #05730164
MFR #11207 TN9

Mfr description
11207TN9
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$342.95/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    2.0472 in / 52 mm
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    72 mm
  • Overall Width  
    52 mm
  • Weight
    1.19 lbs, 0.54 kg

Details

  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Ball Retainer Material
    Non-Metallic
  • Ball Screw Application
    No
  • Bearing Material
    Bearing steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Coating
    None
  • Description
    11207TN9
  • Element Material
    Bearing steel
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Locating
    None
  • Long Description
    This Self-Aligning Ball Bearing has a straight 35 mm bore, open closure, 72 mm outside diameter, and 52 mm width designed for robust use.
  • Lubrication
    None
  • Manufacturer Catalog Number
    11207 TN9
  • Max Rpm
    5600 rpm
  • Maximum Operating RPM
    5600 rpm
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    4270 lbf
  • Radial Static Load Capacity
    1350 lbf
  • Relubricatable
    No
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Seal Type
    Open
  • Series
    11200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571228242
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)