1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MSA SAFETY SALES LLC
10115859
V-Gard® Face Shield Visor—Color: Shade 3 IR, Size (L x W x T): 8 in x 17-1/4 in x 0.07 in
Mi Item #
05730259
MFR #
10115859
Price
$34.47
/each
Qty
Add to Cart
Previous Page
Home
Safety
Personal Protection Equipment
Head Protection
Head Protection Accessories
MSA SAFETY SALES LLC 10115859
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MSA SAFETY SALES LLC
10115859
V-Gard® Face Shield Visor—Color: Shade 3 IR, Size (L x W x T): 8 in x 17-1/4 in x 0.07 in
Mi Item #
05730259
MFR #
10115859
Mfr description
10115859 V GARD VISOR SHADE 3
Designed for impact resistance and protection from IR up to shade 3
Designed for welding, metal pouring, gas soldering and light cutting/brazing
Engineered for heavy-duty use
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$34
.47
/each
Add to Cart
Specifications
Dimensions
Length
10.6690 in
Width
6.3390 in
Details
Color
Green
UPC_NO
641817026076
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items