Motion
RS08-1B24

TSUBAKI (UST)
RS08-1B24

Stock Bore Sprocket - 08B / 1/2 in, "B" Hub, 24 Teeth
MI ITEM #05730306
MFR #RS08-1B24
Price$73.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS08-1B24

Stock Bore Sprocket - 08B / 1/2 in, "B" Hub, 24 Teeth
MI ITEM #05730306
MFR #RS08-1B24

Mfr description
08B24 14MM SB HT BRITISH STANDARD
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.66/each

Specifications

Dimensions

  • Weight
    2.31 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    08B / 1/2 in
  • Hub Style
    "B"
  • Hub Type
    B
  • Number Of Teeth
    24
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039687906

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)