Motion
INS-F&B-ER-DL-115 (RESALE)

DODGE
INS-F&B-ER-DL-115 (RESALE)

Ball Insert Bearing - 1.9375 in Bore Diam., Clamp Collar Locking
Mi Item #05730356
MFR #INS-F&B-ER-DL-115 (RESALE)
Price$360.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-F&B-ER-DL-115 (RESALE)

Ball Insert Bearing - 1.9375 in Bore Diam., Clamp Collar Locking
Mi Item #05730356
MFR #INS-F&B-ER-DL-115 (RESALE)

Mfr description
128389 INS-F&B-ER-DL-115 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$360.57/each

Specifications

Dimensions

  • Bore Diameter  
    1.9375 in

Details

  • Dynamic Load Capacity
    7890 lbf
  • Locking Device
    Clamp Collar
  • Max Rpm
    4500 rpm
  • Maximum Speed
    4500 rpm
  • Product Type
    Ball Insert Bearings
  • Seal Type
    Single-Lip Contact
  • Static Load Capacity
    5213 lbf
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)