Motion
VFD112Y-5D-N7-F

SMC CORP OF AMERICA
VFD112Y-5D-N7-F

Solenoid-operated Air Control Valve - 5-Way, 12 V dc, 1/4 in
Mi Item #05730453
MFR #VFD112Y-5D-N7-F
Price$42.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFD112Y-5D-N7-F

Solenoid-operated Air Control Valve - 5-Way, 12 V dc, 1/4 in
Mi Item #05730453
MFR #VFD112Y-5D-N7-F

Mfr description
VFD112Y-5D-N7-F VALVE, SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.10/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Outlet Size
    0.2500 in, 6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Subplate Port Size
    0.2500 in

Details

  • Flow Direction
    5-Way
  • For Use With Series
    VFD1000
  • Manifold Port(s)
    0.2500 in
  • Number Of Ports  
    5
  • Operating Temperature Range
    -10 to 50 °C
  • Series
    VFD1000
  • Solenoid Supply Voltage
    12 V dc
  • Valve Series
    VFD1000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)