Motion
7741-06-16
FEMALE NPTF
Mi Item #05730487
MFR #7741-06-16
Price$27.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FEMALE NPTF
Mi Item #05730487
MFR #7741-06-16

Mfr description
7741-06-16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.30/each

Specifications

Dimensions

  • Hex Body
    22.23
  • Overall Length
    37.35
  • Thread Size 2
    M16X1.5

Details

  • Plating
    CR3
  • Seal Material
    NBR
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)