Motion
99249
SHAFTEZE STAINLESS STEEL SHAFT REPAIR SLEEVE; FOR SHAFT DIA 2.489"-2.495"
MI ITEM #05730503
MFR #99249
Your Price$40.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHAFTEZE STAINLESS STEEL SHAFT REPAIR SLEEVE; FOR SHAFT DIA 2.489"-2.495"
MI ITEM #05730503
MFR #99249

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$40.14/each(List $55.40)

Overview

Mfr description
75159312 SHAFTEZE STAINLESS STEEL SHAFT
  • Installs over a worn shaft to keep equipment operating

Specifications

  • Type of Product
    Repair sleeve
  • Width on Shaft
    0.7795 in
  • Material
    Stainless Steel
  • Construction Description
    Stainless Steel Shaft Repair Sleeves
  • Typical Application
    Rotary equipment, power transmission, gearboxes, pumps, motors
  • Design Type
    SLEEVE
  • Shaft Range For Speedi Sleeve
    2.489 in-2.495 in
  • Width Overall Width For Speedi Slv
    0.937"
  • Trade / Brand Name
    SHAFT-EZE
  • Manufacturer Upc Number
    750886271215
  • UPC_NO
    750886271215
  • Manufacturer Catalog
    Dichtomatik Oil Seal Catalog
  • Weight
    110 g
  • Outside Diameter
    2.874 in
  • Shaft Diameter
    2.4921 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text