Motion
N2501-04-06-B
Instrumentation 90° Elbow - 1/4 in Instrumentation x 3/8 in Male Pipe Rigid, Brass
MI ITEM #05730787
MFR #N2501-04-06-B
Price$26.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Instrumentation 90° Elbow - 1/4 in Instrumentation x 3/8 in Male Pipe Rigid, Brass
MI ITEM #05730787
MFR #N2501-04-06-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26.74/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    3/8 in

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Instrumentation to Male Pipe Rigid
  • Description Keyword
    1/4 in Instrumentation x 3/8 in Male Pipe Rigid
  • End 1 Style
    Instrumentation
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 3/8–18
  • Material
    Brass

Overview

Mfr description
N2501-04-06-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text