Overview
Mfr description
N2428-06-04-B
Specifications
- Adapter TypeStraight Adapter
- Both Ends Gender TypeMale to Stand Pipe
- End 1 StyleMale Pipe Rigid
- Both Ends Style/TypeNPTF to Stand Pipe
- End 1 Size1/4 in
- End 1 Thread(NPTF) 1/4–18
- End 2 StyleStand Pipe
- End 2 Size3/8 in
- End 1 Size Type1/4 NPTF
- End 2 Size Type3/8 in Stand Pipe
- MaterialBrass
- Description Keyword1/4 in Male Pipe Rigid x 3/8 in Stand Pipe
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data