Motion
N2405-04-08-B
Instrumentation Straight Adapter - 1/4 in Instrumentation x 1/2 in Female Pipe Rigid, Brass
Mi Item #05730830
MFR #N2405-04-08-B
Price$19.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Instrumentation Straight Adapter - 1/4 in Instrumentation x 1/2 in Female Pipe Rigid, Brass
Mi Item #05730830
MFR #N2405-04-08-B

Mfr description
N2405-04-08-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.07/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/2 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Instrumentation to Female Pipe Rigid
  • Description Keyword
    1/4 in Instrumentation x 1/2 in Female Pipe Rigid
  • End 1 Style
    Instrumentation
  • End 2 Style
    Female Pipe Rigid
  • End 2 Thread
    (NPTF) 1/2–14
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)