Specifications
Dimensions
- End 1 Size1/8 in
- End 2 Size1/8 in
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeInstrumentation to Instrumentation
- Description Keyword1/8 in Instrumentation x 1/8 in Instrumentation
- End 1 StyleInstrumentation
- End 2 StyleInstrumentation
- MaterialBrass
Overview
Mfr description
N2403-02-02-B