Motion
PPA00-01B65-12NXXX

THOMSON (ALTRA)
PPA00-01B65-12NXXX

PPA Actuator, No Motor - Trunnion Mount, 12 in Stroke Length
Mi Item #05730880
MFR #PPA00-01B65-12NXXX
Price$1,185.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
PPA00-01B65-12NXXX

PPA Actuator, No Motor - Trunnion Mount, 12 in Stroke Length
Mi Item #05730880
MFR #PPA00-01B65-12NXXX

Mfr description
PPA00-01B65-12NXXX LINEAR ACTUATOR/16609
  • Mount Material: Copper; Steel; Zinc; Aluminum; Plastic
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,185.41/each

Specifications

Dimensions

  • Stroke
    12 in
  • Weight
    10.90 lbs

Details

  • Additional Details
    Actuator with double input shafts to which a customer supplied motor or/and an intermediate shaft can be mounted. Highly efficient ball screw drive system. Holding brake prevents back driving. Trunnion to clevis mounting. Maintenance free.
  • Dynamic Load Capacity
    1500 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting
    Trunnion
  • Screw Drive Type
    Ball Screw
  • Speed At Full Load
    0.33 in/s
  • Static Load Capacity
    3000 lbf
  • Technical Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)