Motion
JR17X22X13
Inner Ring - 17 mm Bore, 22 mm OD, High Carbon Chrome Steel
MI ITEM #05730970
MFR #JR17X22X13
List Price$16.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 17 mm Bore, 22 mm OD, High Carbon Chrome Steel
MI ITEM #05730970
MFR #JR17X22X13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.39/each for your price

Overview

Mfr description
JR17X22X13 SOLID RACE INNER RING

Specifications

  • Bore Diameter
    17 mm
  • Outside Diameter
    22 mm
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Series
    JR
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR17X22X13
  • Weight
    0.03 lb
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    13 mm
  • Product Type
    Needle Roller Bearing Inner Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text