Motion
K8X11X8TN
Needle Roller Cage Assembly - 8 mm Bore, 11 mm OD, 8 mm Width
MI ITEM #05730972
MFR #K8X11X8TN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Cage Assembly - 8 mm Bore, 11 mm OD, 8 mm Width
MI ITEM #05730972
MFR #K8X11X8TN

Mfr description
K8X11X8TN CAGE AND ROLLER ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter  
    11 mm
  • Overall Width  
    8 mm

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K8X11X8TN
  • Manufacturer Product Page
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    2.34 kN
  • Radial Static Load Capacity
    2.05 kN
  • Series
    K

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)