Motion
K8X11X13F
Needle Roller Bearing - 8 mm Bore, 11 mm OD, 13 mm Width
Mi Item #05730973
MFR #K8X11X13F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 8 mm Bore, 11 mm OD, 13 mm Width
Mi Item #05730973
MFR #K8X11X13F

Mfr description
K8X11X13F CAGE AND ROLLER ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter  
    11 mm
  • Overall Width  
    13 mm
  • Weight
    0.01 lb

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Long Description
    The K8X11X13F Needle Roller Bearing features a 8 mm bore diameter, 11 mm outside diameter, 13 mm overall width, and weighs 0.01 lb, making it suitable for compact assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K8X11X13F
  • Manufacturer Product Page
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    5.22 kN
  • Radial Static Load Capacity
    5.78 kN
  • Series
    K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)