Motion
K28X34X17
Needle Roller Cage Assembly - 28 mm Bore, 34 mm OD, 17 mm Width
MI ITEM #05730974
MFR #K28X34X17
Price$76.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Cage Assembly - 28 mm Bore, 34 mm OD, 17 mm Width
MI ITEM #05730974
MFR #K28X34X17

Mfr description
K28X34X17 CAGE AND ROLLER ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.58/each

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Outside Diameter  
    34 mm
  • Overall Width  
    17 mm
  • Weight
    0.05 lb

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Long Description
    The K28X34X17 Needle Roller Cage Assembly features a 28 mm bore diameter, 34 mm outside diameter, 17 mm width, and weighs 0.05 lb, making it suitable for compact machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K28X34X17
  • Manufacturer Product Page
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    21.1 kN
  • Radial Static Load Capacity
    31.5 kN
  • Series
    K

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)