Motion
HK1414RS
Drawn Cup Bearing - Open Ends, 14 mm Bore, 20 mm OD, 14 mm Width, Single Seal
Mi Item #05730979
MFR #HK1414RS
Price$18.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Bearing - Open Ends, 14 mm Bore, 20 mm OD, 14 mm Width, Single Seal
Mi Item #05730979
MFR #HK1414RS

Mfr description
HK1414RS DRAWN CUP CAGED BRG
  • Drawn cup needle roller bearing for applications with high dynamic loads
  • Drawn steel outer shell (cup) has a reduced cross-section for use in restricted spaces
  • Steel cage guides and evenly spaces rollers for reduced friction, vibration, and noise
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.46/each

Specifications

Dimensions

  • Bore Diameter  
    14 mm
  • Outside Diameter  
    20 mm
  • Overall Width  
    14 mm
  • Weight
    0.03 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Single Seal
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK1414RS Drawn Cup Needle Roller Bearing features a 14 mm bore diameter, single seal closure type with open ends design, 20 mm outside diameter, 14 mm overall width, and 0.04 lbs weight, making it well suited for machinery exposed to light contaminants.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    605790269974
  • Operating Temperature Range
    -22 to 230 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    ANSI/ABMA 18.1 / DIN 618 / ISO 3245 / JIS B 1536
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790269974
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)