Motion
GS.81206
Thrust Washer - 52 mm OD
MI ITEM #05730980
MFR #GS.81206
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - 52 mm OD
MI ITEM #05730980
MFR #GS.81206

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Outside Diameter  
    52 mm
  • Overall Width
    4.25 mm
  • Weight
    0.044 kg

Details

  • Bearing Material
    1074 Steel
  • Bore Type
    Round
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    110 °C
  • Product Type
    Roller Thrust Bearing Washers

Overview

Mfr description
GS.81206 THRUST WASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text