Motion
AXK150190
Needle Roller Thrust Bearing - 150 mm Bore, 190 mm OD
MI ITEM #05730982
MFR #AXK150190
Price$434.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Thrust Bearing - 150 mm Bore, 190 mm OD
MI ITEM #05730982
MFR #AXK150190

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$434.10/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    190 mm
  • Overall Width
    5 mm
  • Weight
    0.225 kg

Details

  • Manufacturer Product Page
  • Max Rpm
    2200 rpm
  • Product Type
    Needle Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    141 kN

Overview

Mfr description
AXK150190 THRUST BRG ASSY, HEAVY DUTY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text