Motion
AS150190
Needle Roller Thrust Bearing - 190 mm OD
MI ITEM #05730983
MFR #AS150190
Price$132.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Thrust Bearing - 190 mm OD
MI ITEM #05730983
MFR #AS150190

Mfr description
AS150190 THRUST WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.26/each

Specifications

Dimensions

  • Bore Diameter
    150 mm
  • Outside Diameter  
    190 mm
  • Overall Width
    1 mm
  • Weight
    0.083 kg

Details

  • Bearing Material
    1074 Steel
  • Bore Type
    Round
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    110 °C
  • Product Type
    Roller Thrust Bearing Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)