Motion
AXK7095
Needle Roller Thrust Bearing - 70 mm Bore, 95 mm OD
MI ITEM #05730984
MFR #AXK7095
List Price$42.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Thrust Bearing - 70 mm Bore, 95 mm OD
MI ITEM #05730984
MFR #AXK7095

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.85/each for your price

Overview

Mfr description
AXK7095 THRUST BRG ASSY, HEAVY DUTY

Specifications

  • Bore Diameter
  • Outside Diameter
  • Max Rpm
    4400 rpm
  • Overall Width
    4 mm
  • Manufacturer Product Page
  • Radial Dynamic Load Capacity
    538 kN
  • Weight
    0.055 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text