Motion
AXK160200
Needle Roller Thrust Bearing - 160 mm Bore, 200 mm OD
MI ITEM #05730985
MFR #AXK160200
Your Price$458.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Thrust Bearing - 160 mm Bore, 200 mm OD
MI ITEM #05730985
MFR #AXK160200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$458.96/each(List $527.80)

Overview

Mfr description
AXK160200 THRUST BRG ASSY, HEAVY DUTY

Specifications

  • Bore Diameter
  • Outside Diameter
  • Max Rpm
    2100 rpm
  • Overall Width
    5 mm
  • Manufacturer Product Page
  • Radial Dynamic Load Capacity
    146 kN
  • Weight
    0.249 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text