Motion
AXK6590
Thrust Bearing - 65 mm Bore, 90 mm OD
Mi Item #05730986
MFR #AXK6590
Price$24.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - 65 mm Bore, 90 mm OD
Mi Item #05730986
MFR #AXK6590

Mfr description
AXK6590 THRUST BRG ASSY, HEAVY DUTY
  • Needle roller and cage bearing assembly for supporting high loads
  • Steel cage with through-hardened rollers for strength
  • Oil lubricant for smooth operation of rollers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.03/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    90 mm
  • Overall Width
    3 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.08 lbs

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Round
  • Cage Material
    1010 Steel
  • Cage Type
    Riveted
  • Description
    Needle Roller Thrust Bearing
  • Dynamic Load Capacity
    46.7 kN
  • Lubrication
    Rust Preventative
  • Manufacturer Upc Number
    605790220227
  • Max Operating Temperature
    110 °C
  • Max Rpm
    4600 rpm
  • Operating Temperature Range
    -30 to 110 °C
  • Product Type
    Needle Roller Thrust Bearings
  • Static Load Capacity
    254 kN
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    605790220227
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)