Motion
AXK1730
Needle Roller Thrust Bearing - 17 mm Bore, 30 mm OD
Mi Item #05730987
MFR #AXK1730
Price$6.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Thrust Bearing - 17 mm Bore, 30 mm OD
Mi Item #05730987
MFR #AXK1730

Mfr description
AXK1730 THRUST BRG ASSY, HEAVY DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.77/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    30 mm
  • Overall Width
    2 mm
  • Weight
    0.004 kg

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Round
  • Cage Material
    1010 Steel
  • Cage Type
    Riveted
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    110 °C
  • Max Rpm
    14000 rpm
  • Product Type
    Needle Roller Thrust Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)